STM Industries Octagon Valance 6' Fiberglass Umbrella, 8' Pole, Yellow
|
Questions & Answers (0)
Product Description
The 6' Valance Umbrella is known for its maximum shade and attractive style and its durable construction can withstand rugged use and persistent exposure to UV rays from the sun. They are painted with a commercial grade two part (catalyzed) urethane paint. The tough exterior and steel reinforced interior support mean that this umbrella is known to last for 15 years or longer and they still look great with no structural issues. The straight steel pole is eight-foot with a 1-1/2" outside diameter, 14-gauge and is powder-coated black. Limited warranty for 3 years, including peeling, cracking or fading paint.
PRICE
$1,785.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 96 in |
| Size | 6 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Fiberglass Umbrella |
| Color | Yellow |
| Open/Close Method | Fixed |
| Tilt | No |
| Pole Color Family | Black |
| Pole Material | Steel |
| Manufacturers Part Number | 004-with-021-8-pole-Black-Yellow |
| Collection | Valance |
| Shape | Octagon |
| Top Material | Fiberglass |
| Brand | STM Industries |
Warranty
| Warranty | 3 Years |