- Octagonal head made of high-carbon steel with double heat treatment
- 36" American style long handle made of dried, polished, waxed oak
- Safely held by a metallic round wedge and straight wood
- Meet ANSI B07.54 and federal GGG-H-86C standards.
- Shock-absorbent guard to protect the user against a bad blow and prolong the life of the handle
Surtek Octagonal Sledge Hammer, 6 lb. Head, 36" Long Wooden Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head Weight | 6 lbs |
| Diameter | 2-3/16 |
| Handle Length | 36" |
Product Details
| Type | Sledge Hammer |
| Handle Material | Wood |
| Head Material | Steel |
| Description | Long Wooden Handle Forged Octagonal Sledge Hammer |
| Manufacturers Part Number | MARR6 |
| Brand | Surtek |
Compliance & Certifications
| Certifications | ANSI B07.54, FEDERAL GGG-H-86C |