SOLO® OctaView Hinged-Lid Cold Food Container, Black/Clear, 100/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Create enticing displays by showcasing meals in our high-quality, upscale packaging. The unique octagon shape and hinged-lid design looks great and makes merchandising easier. Worry less about leaks and messes with the secure perimeter seal. Transport easily and securely, our containers have a stackable base. Perfect for food delivery, grab-and-go counters, grocery stores and cafeterias. No matter what's inside - from saucy pastas to salads loaded with toppings and dressings - these containers keep food fresh, mess-free and looking good.
PRICE
$105.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/16 in |
| Width | 9-5/8 in |
| Height | 2 in |
| Dimensions | 9-3/16"L x 9-5/8"W x 2"H in |
Product Details
| Type | Hinged Lid Container |
| Color | Black |
| Made in the USA | Yes |
| Material | PET |
| Number of Compartments | 1 |
| Package Quantity | 100 |
| Manufacturers Part Number | 864057-AP94 |
| Microwavable | No |
| Shape | Octagon |
| Brand | Solo |