Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pactiv Evergreen

Model # :WBB3180690

MPN #: DC757100B000

Pactiv Evergreen EarthChoice Microwavable Hinged Lid Container, 28 oz. Cap., Black/Clear, 150/Carton

Product Description
EarthChoice® vented dual-color microwavable hinged-lid containers are the perfect upscale packaging for hot, crispy, or cold food. They are top of the line containers in both appearance and performance offering multiple SmartVents™ for the operator to control the perfect amount of heat retention or steam to escape. The innovative ZipSeal™ closure provides leak resistance for worry free take out and delivery. They are top rack dishwasher safe and reusable!

Features:
  • Top rack dishwasher safe
  • 4-hour anti-fog for exceptional food presentation
  • Stackable
  • EarthChoice® embossed


PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width7-1/2 in
Height3 in
Size28 oz.
Dimensions7-1/2"L x 7-1/2"W x 3"H in

Product Details

TypeHinged Lid Container
ColorBlack
Capacity28 oz
Made in the USAYes
MaterialPolypropylene
Number of Compartments1
Package Quantity150
Manufacturers Part NumberDC757100B000
MicrowavableNo
ShapeSquare
BrandPactiv Evergreen