Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holland Bar Stool

Model # :WBB3187374

MPN #: OD214-2230BWOD30RGryStn

Holland Bar Stool OD214 Enduro Outdoor Table, Disc Base, 30" Dia. x 30"H, Graystone Top

Product Description
The All-Season, Indoor/Outdoor line of tables from the Holland Bar Stool Co. are a perfect addition to your patio, deck, dining area, or rec room. The commercial quality "Enduro Top" table top requires minimal maintenance, a simple wiping with a wet cloth or a mild detergent is all that is needed to remove signs of spills, burns, or stains, whether from liquids, solid foods, or corrosive or sticky substances. Ideal for both commercial and residential settings. Resistant against all types of weather conditions and UV rays, the Enduro Top is weather proof, impact resistant, and scratch resistant. The Enduro Top line of table tops are also environmentally friendly, they are made from sustainable harvested materials. The commercial quality base has a UV resistant, zinc and powder coated finish on the steel column and cast iron foot, finishing off the smooth, tough, and visually appealing table. Adjustable levelers ensure your table is level even if the ground it sits on isn't. If you are in need of a quality table for either indoor or out, look no further than this quality product from the Holland Bar Stool Co.

Features:
  • Internal composite blend
  • Sealed surface and edges eliminate water and moisture penetration
  • Includes adjustable leveling feet to accommodate any floor surface
  • Manufacturing process complies with ISO 14001 standards
  • 2 year commercial warranty
  • Table Top Material: Outdoor rated laminate skin with composite core
  • Frame Material: E-coated steel, black wrinkle finish
  • Base Type: Disc Base
  • Table Base with 22" Diameter Foot


PRICE
$298.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width30 in
Depth30 in
Height30 in
Weight66 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyBlack
ColorGray
Table Top Color FamilyGraystone
Table Top MaterialLaminate
Frame MaterialSteel
Leg TypePedestal with Disc Base
Manufacturers Part NumberOD214-2230BWOD30RGryStn
CollectionEnduro Outdoor
ShapeRound
BrandHolland Bar Stool

Warranty

Warranty2 Years