Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holland Bar Stool

Model # :WBB3188084

MPN #: OD81030SSOD003

Holland Bar Stool OD810 Contessa Stainless Steel 30" Swivel Outdoor Bar Stool, Breeze Graphite Seat

Product Description
Superior craftsmanship, comfort, and sophistication meet for this contemporary "jailhouse" style swivel stool designed for outdoor living spaces. This 304 Stainless Steel stool is a perfect match to stainless appliances, both indoor and outdoor. Commercial quality materials, construction, and finishes provide strength, durability, and a long-lasting, rich appearance.

Customize your very own outdoor counter stool with the help of the Holland Bar Stool Co. This Stainless Steel Contessa swivel counter stool has a contemporary design and provides superb back support for exceptional comfort. The frame is made from commercial quality 16 gauge, 1-1/4 inch 304 grade Stainless Steel with solid mig welded joints to guarantee strength and durability. These stainless steel stools are a great match to stainless steel appliances, grills and hardware. All stainless steel hardware is used making these stools weather resistant and an excellent choice for your outdoor bar or patio. The cushion seats are of the highest quality as well, featuring a marine grade, commercial vinyl utilizing PermaBlok and PermaCool technology. At the heart of the cushion is 2-1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality outdoor stool on the market. If you are going to finish your outdoor bar or patio area - do it right, with a stool from the Holland Bar Stool Co. 5 year commercial structural frame warranty Lifetime commercial warranty 52 ball bearing swivel.

Frame
  • Independently load tested to 550 lbs. without failure (meets BIFMA/ANSI standards)
Upholstered Seat
  • Moisture-proof, polycarbonate inner core
  • PermaCool advanced reflective protection
Swivel
  • Powder coated for durability and smooth rotation
  • Standard: S-360


PRICE
$365.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height44 in
Weight Capacity550 lbs
Weight29 lbs
Seat Width17 in
Seat Depth16 in
Seat Height30 in

Product Details

Assembly RequiredYes
TypeBar Stool
Frame Color FamilySilver
StackableNo
Seat Color FamilyGraphite
Package Quantity1
Frame MaterialMetal
Arm TypeArmless
Manufacturers Part NumberOD81030SSOD003
Back StyleCross Back
Seat MaterialVinyl
CollectionOutdoor Contessa
BrandHolland Bar Stool

Warranty

Warranty5 Years