- New Technology: ODOGard® Is A Proprietary New Technology That Eliminates Common VOCs And Odors At The Molecular Level.
- Eliminate VOCs and Odors at the Source: Filters not only trap dust but also neutralize volatile organic compounds (VOCs) and odors at the molecular level through HVAC filtration. Unlike competitor filters that may only trap odors based on particle size, ODOGard® technology permanently eliminates odors, preventing odors from re-releasing into the air.
- ODOGard® vs. Carbon Filters: Proven to reduce odors by up to 99% more effectively than traditional carbon filters, thanks to advanced molecular binding.
- True Mechanical Filtration: High-capacity mechanical filters maintain their MERV 8A rating throughout their lifespan, unlike electrostatic filters, which degrade over time.
- Superior Build Quality: Filter media is fully sealed to the frame to prevent air bypass, ensuring optimal filtration efficiency.
- Made in the USA: 100% developed and manufactured in the USA, ideal for commercial applications in multi-family housing, hotels, residential spaces, and more.
- Our Filter Media is fully sealed to the frame along the edges to ensure no bypass inside the filter frame. Ideal for commercial use in Multi-family, Hotels, Office Buildings, Assisted Living and Residential Facilities.
- 100% Developed and Manufactured within the U.S.A.
- 12 Unit per Case
Greentech ODOGard® Air Filter, 10 x 20 x 1", MERV 8A, High Capacity, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 1 in |
| Height | 20 in |
| Nominal Size | 10 x 20 x 1 in |
| Nominal Height | 20 in |
| Nominal Depth | 1 in |
| Nominal Width | 10 in |
| Resist In. W.G. 300 FPM | 0.2 |
Product Details
| Type | Pleated |
| Color | White |
| Frame | Beverage Board |
| Style | High Capacity |
| Package Quantity | 12 |
| Manufacturers Part Number | 1x8326 |
| MERV | 8A |
| Media Type | Synthetic Fiber |
| Brand | Greentech |