Let the stretchable strength of Glad® ForceFlex™ handle all the messes our busy daily life can throw at it and then some. Glad® Tall Kitchen Drawstring Trash Bags are designed with ForceFlex™ technology to give extra flex as it expands around sharp edges and heavy loads, so you can pack it in while resisting tears, rips and punctures. These trash bags are designed with two layers for extra leak protection. RipGuard® and LeakGuard® technology prevent seepage of liquids and keep trash contained. Fight nasty kitchen odors with the exclusive Glad® trash bag combination of steady release of Febreze freshness and irresistible scent that traps, locks and neutralizes odors. The durable Grips The Can Drawstring ensures a tight grip on the trash can to keep it in place. Take the trash to the curb with no fear of leaks and tears, and no frustration.
Glad® OdorShield Tall Kitchen Drawstring Bags, 13 Gal, 0.95 mil, Gain Scent, White, 240/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 27-4/10 in |
| Weight | 10.5 lbs |
| Thickness | 0.95 mil |
Product Details
| Type | Heavy Duty |
| Color | White |
| Application | Tall Kitchen |
| Closure | Drawstring |
| For Use With | Liquids, Kitchen Waste |
| Scent | Gain Scent |
| Capacity | 13 gal |
| Material | Plastic |
| Description | OdorShield Tall Kitchen Drawstring Bags |
| Package Quantity | 240 |
| Manufacturers Part Number | 78900 |
| Indoor/Outdoor | Indoor |
| Brand | Glad |