Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MTC Bio

Model # :WBB3224163

MPN #: A8003R

MTC™ Bio BowTie™ Biohazard Bags w/Drawstring, 30 Gal, 2.25 Mill, 33"W x 41"H, Red, 100/PK

Product Description
The exclusive drawstring loops on BowTie™ Biohazard Bags provide instant-cinch closure on your waste materials and a handle to easily remove bags from their bins. They also allow venting during sterilization and provide an easy, safe way to remove bags from a hot autoclave. BowTie™ Bag's 2.25 mil thick HDPE is suitable for autoclaving in 121°C cycles.

BowTie™ Bags are printed with a number of identifying markers such as large biohazard symbols and temperature limit warnings. They are also outfitted with a large marking area and a sterilization patch that changes color after autoclaving.

MTC's BowTie™ Bags fit their respective biohazard bins perfectly. The hands-free lid offers quick disposal and a cleaner, touchless experience with just a simple step on the pedal.

Features:
  • Drawstring for instant closure without a separate wire
  • 30 gallon capacity
  • Color changing sterilization indicator


PRICE
$175.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Height41 in
Thickness2.25 mil

Product Details

TypeBiohazard Waste Bags
Capacity30 gal
MaterialHDPE
Package Quantity100
ColorRed
Manufacturers Part NumberA8003R
ClosureDrawstring
BrandMTC Bio