Worldwide Electric Corporation ODP Motor C-Flange Kit, 182T184T Frame
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Frame | 182T, 184T |
| Manufacturers Part Number | ODP180TC |
| Enclosure Type | (ODP) Open/Drip Proof |
| Flange Type | C |
| Description | ODP Motor C-Flange Kit |
| Brand | Worldwide Electric Corporation |
Related Products
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric's Open Drip Proof (ODP) motors are designed and engineered for use in HVAC and refrigeration equipment, air compressors, and general purpose installations where cooler-running, non-enclosed motors are ideal. WorldWide Electric Premium Efficiency ODP motors are available in horsepower ratings from 1/2 to 125 and feature IP23 degree of protection and a double vacuum pressure impregnation process for winding insulation. These motors are an ...
Worldwide Electric manufactures IEC Metric Motors , supplying globally compliant, high-efficiency motors to distributors and OEMs for automation, manufacturing, and international industrial applications. These IEC Metric Frame Motors are specifically designed for the needs of our customers utilizing equipment manufactured overseas. Totally Enclosed Fan Cooled (TEFC) Enclosure ¼ - 25 hp | 3600, 1800, and 1200 rpm 230/460 Volt, 60 Hz 190/380 Volt, 50 Hz IP55 protection IEC60034-1 & CE Certified WorldWide Electric's IEC motors operate at IE3 Efficiency at 50 Hz and are NEMA Premium Efficient ...
Worldwide Electric manufactures IEC Metric Motors , supplying globally compliant, high-efficiency motors to distributors and OEMs for automation, manufacturing, and international industrial applications. These IEC Metric Frame Motors are specifically designed for the needs of our customers utilizing equipment manufactured overseas. Totally Enclosed Fan Cooled (TEFC) Enclosure ¼ - 25 hp | 3600, 1800, and 1200 rpm 230/460 Volt, 60 Hz 190/380 Volt, 50 Hz IP55 protection IEC60034-1 & CE Certified WorldWide Electric's IEC motors operate at IE3 Efficiency at 50 Hz and are NEMA Premium Efficient ...
Worldwide Electric Permanent Magnet DC Motor, 0.5HP 1800RPM 180V, 56C Frame, C-Face w/Removable Base
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Worldwide Electric is a leading manufacturer of high-performance DC motors, supplying durable, energy-efficient solutions to distributors and OEMs. Our DC motors are ideal for industrial automation, conveyors, robotics, and material handling, providing reliable torque and variable speed control in manufacturing and specialty applications. Due to their versatility, DC motors are an excellent use of limited inventory space for stocking distributors. Totally ...
Worldwide Electric General Purpose Motor, ODP, 7.5 HP, 1800RPM, 230/460V, 213TC Frame, C-Face w/Feet
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric's Open Drip Proof (ODP) motors are designed and engineered for use in HVAC and refrigeration equipment, air compressors, and general purpose installations where cooler-running, non-enclosed motors are ideal. WorldWide Electric Premium Efficiency ODP motors are available in horsepower ratings from 1/2 to 125 and feature IP23 degree of protection and a double vacuum pressure impregnation process for winding insulation. These motors are an ...