Worldwide Electric Corporation ODP Motor C-Flange Kit, 213T215T Frame
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Frame | 213T, 215T |
| Manufacturers Part Number | ODP210TC |
| Enclosure Type | (ODP) Open/Drip Proof |
| Flange Type | C |
| Description | ODP Motor C-Flange Kit |
| Brand | Worldwide Electric Corporation |
Related Products
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric manufactures a wide range of three-phase stainless steel motors for wash-down, high-pressure, high-temperature applications, including premium efficient, IP69K rated, BISSC/BEAG certification, TEFC or TENV, close-coupled JM, and fractional motor options. Totally Enclosed Fan Cooled (TEFC) Enclosure IP69K Protection 1.15 SF Class F Insulation with Class B Temperature Rise Premium Efficiency (EISA Compliant) NEMA Design B Continuous Duty 304 ...
Worldwide Electric General Purpose Motor, ODP, 50 HP, 3600RPM, 230/460V, 324TSC Frame, C-Face w/Feet
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric's Open Drip Proof (ODP) motors are designed and engineered for use in HVAC and refrigeration equipment, air compressors, and general purpose installations where cooler-running, non-enclosed motors are ideal. WorldWide Electric Premium Efficiency ODP motors are available in horsepower ratings from 1/2 to 125 and feature IP23 degree of protection and a double vacuum pressure impregnation process for winding insulation. These motors are an ...
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment. Totally Enclosed Fan Cooled (TEFC) Enclosure IP55 Protection 1.25 SF (1-200 HP) 1.15 SF (250-500 HP) Class F Insulation Premium Efficiency Inverter Duty, 10:1 CT / 20:1 VT at 1.0 SF ...
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Worldwide Electric manufactures Oil Well Pump Motors, supplying high-torque, durable solutions for distributors and OEMs in petroleum extraction, drilling, and hydraulic pump applications. These three-phase, totally enclosed fan cooled motors are designed for maximum runtime and can withstand the harsh environments present in the oil well industry. Features include high torque performance with high slip NEMA Design D and oversized bearings for heavy duty belt ...
Worldwide Electric General Purpose Motor, ODP, 15HP 1800RPM, 230/460V, 254T Frame, Rigid Base, F-IGR
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric's Open Drip Proof (ODP) motors are designed and engineered for use in HVAC and refrigeration equipment, air compressors, and general purpose installations where cooler-running, non-enclosed motors are ideal. WorldWide Electric Premium Efficiency ODP motors are available in horsepower ratings from 1/2 to 125 and feature IP23 degree of protection and a double vacuum pressure impregnation process for winding insulation. These motors are an ...