WorldWide Electric's Open Drip Proof (ODP) motors are designed and engineered for use in HVAC and refrigeration equipment, air compressors, and general purpose installations where cooler-running, non-enclosed motors are ideal. WorldWide Electric Premium Efficiency ODP motors are available in horsepower ratings from 1/2 to 125 and feature IP23 degree of protection and a double vacuum pressure impregnation process for winding insulation. These motors are an ideal solution for a wide range of industrial and commercial needs.
Worldwide Electric General Purpose Motor, ODP, 3 HP, 1200 RPM, 230/460V, 213T Frame, Rigid Base
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
WorldWide Electric's Open Drip Proof (ODP) motors are designed and engineered for use in HVAC and refrigeration equipment, air compressors, and general purpose installations where cooler-running, non-enclosed motors are ideal. WorldWide Electric Premium Efficiency ODP motors are available in horsepower ratings from 1/2 to 125 and feature IP23 degree of protection and a double vacuum pressure impregnation process for winding insulation. These motors are an ideal solution for a wide range of industrial and commercial needs.
Open Drip Proof (ODP) Enclosure - Rolled Steel Frame (1/2-50 HP) - Cast Iron Frame (364T-449T) IP23 Protection 1.15 SF (1.0 SF for 50 Hz Applications) Class F Insulation Rigid Base (56C-Face with Removable Base) Premium Efficiency Class B Temperature Rise Inverter Duty, 10:1 CT / 20:1 VT (1.0 SF) Inverter Grade Magnet Wire Meets or Exceeds NEMA MG-1 Part 31 Pre-Drilled and Tapped Drive Endbells on 143T Frame and Up to Accept Inpro® Current Diverter Rings; No Machining Required, Simple and Easy Installation Exclusive Double Vacuum Pressure Impregnation (VPI) Insulation System Double Drilled Feet to Accommodate Mounting Flexibility (143T-404T) 254T and larger are suitable for F1 to F2 conversion
WorldWide Electric's Open Drip Proof (ODP) motors are designed and engineered for use in HVAC and refrigeration equipment, air compressors, and general purpose installations where cooler-running, non-enclosed motors are ideal. WorldWide Electric Premium Efficiency ODP motors are available in horsepower ratings from 1/2 to 125 and feature IP23 degree of protection and a double vacuum pressure impregnation process for winding insulation. These motors are an ideal solution for a wide range of industrial and commercial needs.
PRICE
$1,109.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 120 |
| Break Down Torque | 378% |
| Locked Rotor Torque | 290% |
| Frame Size | 213T |
| Torque-Full-Load | 13.16 |
Product Details
| No Load Current | 5.0/2.5 A |
| Power Factor | 0.72, 0.64, 0.51 |
| Duty Cycle | S1/Continuous |
| Mount | F1 |
| Direction of Rotation | Bi-Directional |
| DE Bearing | 6308ZZ |
| Mounting Location | Rigid Base |
| Material | Steel |
| Degree of Protection | IP23 |
| Phase | 3 |
| Grease | NS7 ENS |
| Manufacturers Part Number | ODP3-12-213T |
| Service Factor | 1.15 |
| Brand | Worldwide Electric Corporation |
| RPM | 1200 rpm |
| Insulation Class | F |
| Horsepower | 3 HP |
| Frame | 213T |
| Hertz | 60/50 Hz |
| ODE Bearing | 6306ZZ |
| Locked Rotor Amps | 65.8/32.9 A |
| Enclosure Type | (ODP) Open/Drip Proof |
| Voltage | 230/460 V |
| Full Load Amps | 8.6/4.3 A |
| Frame Material | Steel |
| Poles | 6 |
| Ambient Temperature | 40 °C |
| RPM Range | 1200 rpm |
Compliance & Certifications
| NEMA Design | B |
| NEMA Class | K |