Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
OE Equivalent Fuel Tank Cap - Gates 31845

Model #: WBB2440801

MPN #: 31845

OE Equivalent Fuel Tank Cap - Gates 31845

|
Questions & Answers (0)
PRICE
$13.25
Usually ships in 2 to 5 days
OE Equivalent Fuel Tank Cap

OE Equivalent Fuel Caps feature rugged, heavy-duty construction. Meets or exceeds OEM specifications. Caps fit both shallow and deep cam filler necks - vented, non-vented and vented anti-surge.

  • Fenderwell Fuel Caps are zinc-plated and dichromate dipped for superior corrosion resistance. Some models are made from rugged plastic.
  • EEC Fuel Caps meet OEM specifications and Federal and State Emission Requirements. Two-way action pressure relief/vacuum relief valve allows fuel tank to breathe while preventing the escape of fuel fumes. Seals are compounded from fuel-resistant rubber.
  • Exterior Fuel Caps have attractive chrome-plated finish.


Application Summary: 2019-06 Hyundai, Sonata, 4-Cyl. 2.4 L, Fuel Cap

1
1
Easy online or call-in returns.