Add to list
Share
Print


Model #: WBB2440316
MPN #: 33338*****##*
OE Type Engine Coolant Thermostat - Gates 33338
|
Questions & Answers (0)
PRICE
$17.50
Usually ships in 2 to 5 days
OE Type Engine Coolant Thermostat
Application Summary: 2004-00 Ford, Focus, 4-Cyl. 2.0 L, Thermostat
Quality controlled factory calibration assures accuracy of opening and closing, regardless of pressure changes.
- Positive piston heat motor provides accurate temperature control.
- Sturdy metal construction throughout.
Application Summary: 2004-00 Ford, Focus, 4-Cyl. 2.0 L, Thermostat
Vehicle Fitment: Make\Model Year(s)
Daihatsu
- Charade - Engine: L4, 1.3L, 1295cc, GAS 1989-1992
- Rocky - Engine: L4, 1.6L, 1589cc, GAS 1990-1992
Ford
- Contour - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL 1995-2000
- Contour - Engine: L4, 2.0L, 1989cc, 121ci, GAS 1995-2000
- Escape - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL 2001-2004
- Escape - Engine: L4, 2.0L, 1989cc, 121ci, GAS 2001-2004
- Escort - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL 1998-2003
- Escort - Engine: L4, 2.0L, 1989cc, 121ci, GAS 1998-2003
- Focus - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL 2000-2004
- Focus - Engine: L4, 2.0L, 1989cc, 121ci, GAS 2000-2004
- Mystique - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL 1995-1995
- Mystique - Engine: L4, 2.0L, 1989cc, 121ci, GAS 1995-1995
- Taurus - Engine: V6, 3.0L, 2986cc, 182ci, FLEX 1989-1995
- Taurus - Engine: V6, 3.0L, 2986cc, 182ci, GAS 1989-1995
- Taurus - Engine: V6, 3.2L, 195ci, GAS 1993-1995
Mazda
- RX-7 - Engine: R2, 1.3L, 1308cc, GAS 1989-1991, 1993-1995
- Tribute - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL 2001-2004
- Tribute - Engine: L4, 2.0L, 1989cc, 121ci, GAS 2001-2004
Mercury
- Cougar - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL 1999-2002
- Cougar - Engine: L4, 2.0L, 1989cc, 121ci, GAS 1999-2002
- Mystique - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL 1995-2000
- Mystique - Engine: L4, 2.0L, 1989cc, 121ci, GAS 1995-2000
Merkur
- Scorpio - Engine: V6, 2.9L, 177ci, GAS 1988-1989
Toyota
- 4Runner - Engine: V6, 3.0L, 2959cc, GAS 1988-1995
- Pickup - Engine: V6, 3.0L, 2959cc, GAS 1988-1995
- T100 - Engine: V6, 3.0L, 2959cc, GAS 1993-1994
1
1