Add to list
Share
Print


Model #: WBB2440292
MPN #: 33568
OE Type Engine Coolant Thermostat - Gates 33568
|
Questions & Answers (0)
PRICE
$13.25
Usually ships in 2 to 5 days
OE Type Engine Coolant Thermostat
Application Summary: 2012-06 Honda, Civic, 4-Cyl. 1.8 L, Thermostat
Quality controlled factory calibration assures accuracy of opening and closing, regardless of pressure changes.
- Positive piston heat motor provides accurate temperature control.
- Sturdy metal construction throughout.
Application Summary: 2012-06 Honda, Civic, 4-Cyl. 1.8 L, Thermostat
Vehicle Fitment: Make\Model Year(s)
Acura
- CL - Engine: L4, 2.2L, 2156cc, DIESEL 1997-1997
- CL - Engine: L4, 2.2L, 2156cc, GAS 1997-1997
- CL - Engine: L4, 2.3L, 2254cc, GAS 1998-1999
- EL - Engine: L4, 1.6L, 1590cc, 97ci, GAS 2000-2000
- EL - Engine: L4, 1.7L, 1668cc, CNG 2001-2001
- EL - Engine: L4, 1.7L, 1668cc, GAS 2001-2001
- Integra - Engine: L4, 1.6L, 1590cc, GAS 1986-1989
- Integra - Engine: L4, 1.7L, 1678cc, GAS 1992-1993
- Integra - Engine: L4, 1.8L, 1797cc, GAS 1994-2001
- Integra - Engine: L4, 1.8L, 1834cc, GAS 1990-2001
Honda
- Accord - Engine: L4, 2.2L, 2156cc, DIESEL 1994-1997
- Accord - Engine: L4, 2.2L, 2156cc, GAS 1994-1997
- Accord - Engine: V6, 3.0L, 2997cc, ELECTRIC/GAS 2001-2001
- Accord - Engine: V6, 3.0L, 2997cc, GAS 2001-2001
- CRX - Engine: L4, 1.5L, 1493cc, GAS 1988-1991
- CRX - Engine: L4, 1.6L, 1588cc, 98ci, CNG 1988-1991
- CRX - Engine: L4, 1.6L, 1588cc, 98ci, GAS 1988-1991
- Civic - Engine: L4, 1.3L, 1339cc, ELECTRIC 2003-2005
- Civic - Engine: L4, 1.3L, 1339cc, ELECTRIC/GAS 2003-2005
- Civic - Engine: L4, 1.3L, 1342cc, 82ci, GAS 1984-1987
- Civic - Engine: L4, 1.5L, 1487cc, GAS 1984-1987
- Civic - Engine: L4, 1.5L, 1491cc, 91ci, GAS 1987-1987
- Civic - Engine: L4, 1.5L, 1493cc, GAS 1986, 1988-1991
- Civic - Engine: L4, 1.6L, 1588cc, 98ci, CNG 1988-1991, 1996-1998
- Civic - Engine: L4, 1.6L, 1588cc, 98ci, GAS 1988-1991, 1996-1998
- Civic - Engine: L4, 1.6L, 1590cc, GAS 1996-1998
- Civic - Engine: L4, 1.8L, 1799cc, CNG 2006-2012
- Civic - Engine: L4, 1.8L, 1799cc, GAS 2006-2012
- Civic del Sol - Engine: L4, 1.5L, 1493cc, GAS 1993-1995
- Civic del Sol - Engine: L4, 1.6L, 1588cc, 98ci, CNG 1993-1997
- Civic del Sol - Engine: L4, 1.6L, 1588cc, 98ci, GAS 1993-1997
- Civic del Sol - Engine: L4, 1.6L, 1595cc, GAS 1996-1997
- Fit - Engine: L4, 1.5L, 1496cc, 91ci, GAS 2010-2010
- Fit - Engine: L4, 1.5L, 1497cc, ELECTRIC 2009-2010
- Fit - Engine: L4, 1.5L, 1497cc, ELECTRIC/GAS 2009-2010
- Fit - Engine: L4, 1.5L, 1497cc, GAS 2009-2010
- HR-V - Engine: L4, 1.8L, 1799cc, CNG 2016-2019
- HR-V - Engine: L4, 1.8L, 1799cc, GAS 2016-2019
- Odyssey - Engine: L4, 2.2L, 2156cc, DIESEL 1995-1997
- Odyssey - Engine: L4, 2.2L, 2156cc, GAS 1995-1997
- Odyssey - Engine: L4, 2.3L, 2234cc, GAS 1998-1998
- Prelude - Engine: L4, 2.2L, 2156cc, DIESEL 1992-1996
- Prelude - Engine: L4, 2.2L, 2156cc, GAS 1992-1996
- Prelude - Engine: L4, 2.3L, 2259cc, GAS 1992-1996
- Wagovan - Engine: L4, 1.5L, 1487cc, GAS 1984, 1986-1987
Isuzu
- Axiom - Engine: V6, 3.5L, 3494cc, GAS 2004-2004
- Oasis - Engine: L4, 2.2L, 2156cc, DIESEL 1996-1997
- Oasis - Engine: L4, 2.2L, 2156cc, GAS 1996-1997
Sterling
- 825 - Engine: V6, 2.5L, 2494cc, GAS 1987-1988
- 827 - Engine: V6, 2.7L, 2675cc, GAS 1989-1991
Toyota
- Pickup - Engine: L4, 2.2L, 2188cc, DIESEL 1981-1983
- Pickup - Engine: L4, 2.4L, 2446cc, DIESEL 1984-1985
- Pickup - Engine: L4, 2.4L, 2466cc, DIESEL 1986-1986
1
1