Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
OE Type Engine Coolant Thermostat - Gates 33808

Model #: WBB2440315

MPN #: 33808

OE Type Engine Coolant Thermostat - Gates 33808

|
Questions & Answers (0)
PRICE
$31.95
Usually ships in 2 to 5 days
OE Type Engine Coolant Thermostat

Quality controlled factory calibration assures accuracy of opening and closing, regardless of pressure changes.

  • Positive piston heat motor provides accurate temperature control.
  • Sturdy metal construction throughout.


Application Summary: 2005-1994 Cadillac, Deville, V-8 4.6 L, Thermostat

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Lucerne - Engine: V8, 4.6L, 281ci, GAS   2006-2011
Cadillac+ Expand List– Hide List
  • Allante - Engine: V8, 4.6L, 281ci, GAS   1993-1993
  • DTS - Engine: V8, 4.6L, 281ci, GAS   2006-2011
  • DeVille - Engine: V8, 4.6L, 281ci, GAS   1994-2005
  • Eldorado - Engine: V8, 4.6L, 281ci, GAS   1993-2002
  • SRX - Engine: V8, 4.6L, 281ci, GAS   2004-2009
  • STS - Engine: V8, 4.4L, 4371cc, 267ci, GAS   2006-2009
  • STS - Engine: V8, 4.6L, 281ci, GAS   2005-2010
  • Seville - Engine: V8, 4.6L, 281ci, GAS   1993-2004
  • XLR - Engine: V8, 4.4L, 4371cc, 267ci, GAS   2006-2009
  • XLR - Engine: V8, 4.6L, 281ci, GAS   2004-2009
Oldsmobile+ Expand List– Hide List
  • Aurora - Engine: V8, 4.0L, 244ci, GAS   1995-1999, 2001-2003
Pontiac+ Expand List– Hide List
  • Bonneville - Engine: V8, 4.6L, 281ci, GAS   2004-2005
1
1
Easy online or call-in returns.