Add to list
Share
Print


Model #: WBB2440150
MPN #: 33938
OE Type Engine Coolant Thermostat - Gates 33938
|
Questions & Answers (0)
PRICE
$21.75
Usually ships in 2 to 5 days
OE Type Engine Coolant Thermostat
Application Summary: 2014-09 Hyundai, Sonata, 4-Cyl. 2.4 L, Thermostat
Quality controlled factory calibration assures accuracy of opening and closing, regardless of pressure changes.
- Positive piston heat motor provides accurate temperature control.
- Sturdy metal construction throughout.
Application Summary: 2014-09 Hyundai, Sonata, 4-Cyl. 2.4 L, Thermostat
Vehicle Fitment: Make\Model Year(s)
Dodge
- Attitude - Engine: L4, 1.4L, 1399cc, 85ci, GAS 2006-2010
- Attitude - Engine: L4, 1.6L, 1599cc, 98ci, GAS 2006-2010
Hyundai
- Accent - Engine: L4, 1.6L, 1599cc, GAS 2006-2011
- Accent - Engine: L4, 1.6L, 1600cc, GAS 2001-2006
- Elantra - Engine: L4, 1.8L, 1795cc, GAS 1996-1997
- Elantra - Engine: L4, 1.8L, 1796cc, GAS 1998-1998
- Elantra - Engine: L4, 2.0L, 1975cc, GAS 1999-2012
- Santa Fe - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2010-2012
- Santa Fe - Engine: L4, 2.4L, 2359cc, GAS 2010-2012
- Santa Fe Sport - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2013, 2015-2016
- Santa Fe Sport - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2013, 2015-2016
- Santa Fe Sport - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2013, 2015-2016
- Santa Fe Sport - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2013, 2015-2016
- Santa Fe Sport - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2013-2015
- Santa Fe Sport - Engine: L4, 2.4L, 2359cc, GAS 2013-2015
- Sonata - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2011-2013
- Sonata - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2011-2013
- Sonata - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2011-2013
- Sonata - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2011-2013
- Sonata - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2009-2014
- Sonata - Engine: L4, 2.4L, 2359cc, GAS 2009-2014
- Tiburon - Engine: L4, 1.8L, 1795cc, GAS 1997-1997
- Tiburon - Engine: L4, 2.0L, 1975cc, GAS 1997, 2003-2008
- Tiburon - Engine: L4, 2.0L, 1997cc, GAS 1998-2001
- Tucson - Engine: L4, 2.0L, 1975cc, GAS 2005-2009, 2011-2013
- Tucson - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2010-2015
- Tucson - Engine: L4, 2.4L, 2359cc, GAS 2010-2015
Kia
- Forte - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2010-2013
- Forte - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2010-2013
- Forte - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2010-2013
- Forte - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2010-2013
- Forte - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2010-2013
- Forte - Engine: L4, 2.4L, 2359cc, GAS 2010-2013
- Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2010-2013
- Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2010-2013
- Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2010-2013
- Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2010-2013
- Forte Koup - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2010-2013
- Forte Koup - Engine: L4, 2.4L, 2359cc, GAS 2010-2013
- Forte5 - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2012-2013
- Forte5 - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2012-2013
- Forte5 - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2012-2013
- Forte5 - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2012-2013
- Forte5 - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2012-2013
- Forte5 - Engine: L4, 2.4L, 2359cc, GAS 2012-2013
- Magentis - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2009-2010
- Magentis - Engine: L4, 2.4L, 2359cc, GAS 2009-2010
- Optima - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2011-2013
- Optima - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2011-2013
- Optima - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2011-2013
- Optima - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2011-2013
- Optima - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2009-2015
- Optima - Engine: L4, 2.4L, 2359cc, GAS 2009-2015
- Rio - Engine: L4, 1.6L, 1599cc, GAS 2006-2011
- Rio5 - Engine: L4, 1.6L, 1599cc, GAS 2006-2011
- Sorento - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2011-2015
- Sorento - Engine: L4, 2.4L, 2359cc, GAS 2011-2015
- Soul - Engine: L4, 2.0L, 1975cc, GAS 2010-2011
- Soul - Engine: L4, 2.0L, 1999cc, 122ci, ELECTRIC/GAS 2012-2014
- Soul - Engine: L4, 2.0L, 1999cc, 122ci, GAS 2012-2014
- Spectra - Engine: L4, 2.0L, 1975cc, GAS 2004-2009
- Spectra5 - Engine: L4, 2.0L, 1975cc, GAS 2005-2009
- Sportage - Engine: L4, 2.0L, 1975cc, GAS 2005-2010
- Sportage - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2011-2013
- Sportage - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2011-2013
- Sportage - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2011-2013
- Sportage - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2011-2013
- Sportage - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2011-2016
- Sportage - Engine: L4, 2.4L, 2359cc, GAS 2011-2016
1
1