Add to list
Share
Print


Model #: WBB2440569
MPN #: 34717
OE Type Engine Coolant Thermostat - Gates 34717
|
Questions & Answers (0)
PRICE
$28.95
Usually ships in 2 to 5 days
OE Type Engine Coolant Thermostat
Application Summary: 2014-10 Chevrolet, Camaro, V-6 3.6 L, Thermostat
Quality controlled factory calibration assures accuracy of opening and closing, regardless of pressure changes.
- Positive piston heat motor provides accurate temperature control.
- Sturdy metal construction throughout.
Application Summary: 2014-10 Chevrolet, Camaro, V-6 3.6 L, Thermostat
Vehicle Fitment: Make\Model Year(s)
Buick
- Envision - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2016-2018
- Envision - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2016-2018
- Envision - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2016-2018
- Envision - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2016-2018
- Regal - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2015-2017
- Regal - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2015-2017
- Regal - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2015-2017
- Regal - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2015-2017
Cadillac
- ATS - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2015-2018
- ATS - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2015-2018
- ATS - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2015-2018
- ATS - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2015-2018
- ATS - Engine: V6, 3.6L, 3564cc, 217ci, BI-FUEL 2013-2014
- ATS - Engine: V6, 3.6L, 3564cc, 217ci, FLEX 2013-2014
- ATS - Engine: V6, 3.6L, 3564cc, 217ci, GAS 2013-2014
- CT6 - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2016-2017
- CT6 - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2016-2017
- CT6 - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2016-2017
- CT6 - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2016-2017
- CTS - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2015-2018
- CTS - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2015-2018
- CTS - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2015-2018
- CTS - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2015-2018
- CTS - Engine: V6, 3.0L, 182ci, FLEX 2011-2014
- CTS - Engine: V6, 3.0L, 182ci, GAS 2011-2014
- CTS - Engine: V6, 3.0L, 2994cc, 183ci, GAS 2011-2013
- CTS - Engine: V6, 3.6L, 3564cc, 217ci, BI-FUEL 2011-2014
- CTS - Engine: V6, 3.6L, 3564cc, 217ci, FLEX 2011-2014
- CTS - Engine: V6, 3.6L, 3564cc, 217ci, GAS 2011-2014
- STS - Engine: V6, 3.6L, 3564cc, 217ci, BI-FUEL 2010-2011
- STS - Engine: V6, 3.6L, 3564cc, 217ci, FLEX 2010-2011
- STS - Engine: V6, 3.6L, 3564cc, 217ci, GAS 2010-2011
Chevrolet
- Camaro - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2016-2018
- Camaro - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2016-2018
- Camaro - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2016-2018
- Camaro - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2016-2018
- Camaro - Engine: V6, 3.6L, 3564cc, 217ci, BI-FUEL 2010-2014
- Camaro - Engine: V6, 3.6L, 3564cc, 217ci, FLEX 2010-2014
- Camaro - Engine: V6, 3.6L, 3564cc, 217ci, GAS 2010-2014
- Equinox - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2018-2019
- Equinox - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2018-2019
- Equinox - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2018-2019
- Equinox - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2018-2019
- Malibu - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2014-2018
- Malibu - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2014-2018
- Malibu - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2014-2018
- Malibu - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2014-2018
- Malibu Limited - Engine: L4, 2.5L, 2457cc, 153ci, FLEX 2016-2016
- Malibu Limited - Engine: L4, 2.5L, 2457cc, 153ci, GAS 2016-2016
GMC
- Acadia - Engine: L4, 2.5L, 2457cc, 153ci, FLEX 2017-2018
- Acadia - Engine: L4, 2.5L, 2457cc, 153ci, GAS 2017-2018
- Terrain - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 2018-2018
- Terrain - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 2018-2018
- Terrain - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 2018-2018
- Terrain - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2018-2018
1
1