Century, OEM Replacement Motor, Permanent Split Capacitor, 1/4 hp, 3200 rpm, 1 speed, 460/380-415v, OAO, 0.9 amp, Counterclockwise Lead End, Ball/Ball bearings
Century OEM Replacement Motor, 1/4 HP, 3200 RPM, 460/380-415V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$505.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 in |
Product Details
| RPM | 3200 rpm |
| Horsepower | 1/4 HP |
| Frame | 48Y |
| Hertz | 60/50 Hz |
| Rotation | Counterclockwise Lead End ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Round Belly Band |
| Voltage | 460/380-415 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 0.9 A |
| Manufacturers Part Number | OAN470 |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Century |
| Ambient Temperature | 40 °C |