- Century
- General Purpose
- 1/4 HP
- 1725 RPM
- 48 Frame
- Open
- 115V
- 5.0 Amps
- Ball Bearings
- 14 lbs. Notes: 1.35 service factor
- Rated 60/50 hertz
- 190/380 or 380 volt at next lower horsepower
Century RB2024, General Purpose, 1/4 HP, 1725 RPM, 115V, Open
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13 |
Product Details
| Horsepower | 1/4 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115 V |
| Phase | 1 |
| Nameplate RPM | 1725 rpm |
| Description | General Purpose |
| Full Load Amps | 5.0 A |
| Manufacturers Part Number | RB2024 |
| Enclosure | Open |
| Service Factor | 1.35 |
| RPM Range | 1725 rpm |
| Brand | Century |