Century OEM Replacement Motor, 1 HP, 3450 RPM, 230/115V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Century, OEM Replacement Motor, Capacitor Start Induction Run, 1 hp, 3450 rpm, 1 speed, 230/115v, ODP, 9.6/19.2 amp, Counterclockwise Pump End, Ball/Ball bearings
PRICE
$549.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.750 in |
Product Details
| RPM | 3450 rpm |
| Horsepower | 1 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rotation | Counterclockwise Pump End ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Round |
| Voltage | 230/115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 9.6/19.2 A |
| Manufacturers Part Number | R1102ES |
| Duty | Continuous |
| Service Factor | 1.65 |
| Brand | Century |
| Ambient Temperature | 40 °C |