Century OEM Replacement Motor, 1/2 HP, 1725 RPM, 115V, ODP, 48 Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, OEM Replacement Motor, Split Phase, 1/2 hp, 1725 rpm, 1 speed, 115v, ODP, 6.9 amp, Reversible, Sleeve/Sleeve bearings
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 in |
Product Details
| RPM | 1725 rpm |
| Horsepower | 1/2 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Yoke |
| Voltage | 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 6.9 A |
| Manufacturers Part Number | 915L |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Century |
| Ambient Temperature | 40 °C |