For all of your home office needs, this easy-to-assemble bundle includes everything you need to set up an instant workspace - one desk, two storage pedestals and a fabric chair. Desk comes with a sturdy steel frame and a laminate top. Each steel pedestal features 2 drawers and a file cabinet which holds both letter and legal sized files. Multifunction chair includes adjustable height arms, extra thick 3-1/2" seat cushion and 2 ergonomic controls - one for height and one for seat and back tilt.
Interion by Global Industrial
Model # :WB670076CH-B1
Interion® Office Desk and Fabric Chair Bundle with 3 Drawer Pedestals - 72" x 24" - Cherry
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$829.00
1
1
Available on or around 11/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 30 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Kit |
| Number of Pedestals | 2 |
| Number of File Drawers | 2 |
| Number of Locking Drawers | Yes |
| Frame Color Family | Black |
| Series | Interion |
| Top Color Family | Cherry |
| Pedestal Type | Box/Box/File |
| Description | 72" Desk with Pedestal & Fabric Chair |
| Frame Material | Steel |
| Manufacturers Part Number | 670076CH-B1 |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |