INTERION® Office Desk with File/File Pedestal
60"W Desk with Gray Top
Interion® By Global Industrial Office Desk features 1" thick scratch resistant laminate work surfaces on a charcoal finished steel frame. Desktop includes 2-3/16" diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Steel File Cabinet features 2 file drawers that accept letter or legal size filing. Pedestal includes ganged cylinder lock, recessed handles and adjustable leveling glides. 1 Year Limited Warranty.
Interion by Global Industrial
Model # :WB670072GY
Interion® Office Desk with 2 Drawers - 60" x 24" - Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$545.00
1
1
Backordered, expected around 11/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 30 in |
Product Details
| Type | Wood Desk Kit |
| Frame Color Family | Black |
| Series | Interion |
| Top Color Family | Gray |
| Style | Single Pedestal |
| Capacity | 1 Person |
| Description | 60" Desk with Pedestal |
| Frame Material | Steel |
| Wire Management | Yes |
| Shape | Rectangle |
| Brand | Interion by Global Industrial |