Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United

Model # :WBB2244955

MPN #: T15

United Office-Grade Guillotine Paper Trimmer - 15" Cutting Length - 15 Sheet Capacity - Blue

Product Description
United's T15 paper trimmer is designed for precision, durability and portability. Its high-carbon steel blade with ergonomic handle allows users to accurately trim up to 15 sheets at a time and stacks up to 1/16" high. The full-length safety guard holds the sheets in place while protecting hands from the blade. Standard features include a rugged steel base which won't warp or crack, inch/metric alignment grid with locking side guide, and a blade lock for safety. The sturdy carrying handle allows for easy transport.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-2/5 in
Depth19 in
Height18-1/2 in
Cutting Length15 in

Product Details

TypeGuillotine Paper Cutters
ColorBlue
Number of Blades1
Cutting TypeGuillotine
MaterialSteel
DescriptionOffice-Grade Guillotine Trimmer
Package Quantity1
Manufacturers Part NumberT15
Sheet Capacity15
BrandUnited

Warranty

Warranty6 mo