Features:
- 75# kraft paper is non-toxic, reusable and 100% recyclable
- Anti-Slip treatment is durable and remains effective for extended periods of time
Model # :WBB3204061
MPN #: KAS4537
Weights & Dimensions
| Length | 45 in |
| Width | 37 in |
Product Details
| Type | Pallet Paper Sheets |
| Material | Kraft Paper |
| Package Quantity | 100 |
| Color | Brown |
| Manufacturers Part Number | KAS4537 |
| Strength | 80# |
| Recyclable | Yes |