x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H

Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H

Item #: WB694926B

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 36-1/4
  • 48-1/4

36-1/4

  • 60
  • 72

60

Frequently Purchased Together

  • Interion® Straight Connector Kit For Office Partitions

    $33.95

  • Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

    $70.95

  • Interion® Wall Bracket Kit For Office Partitions

    $12.00

Original Price: $224.95

Promotional Price: $148.95

Save $7.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Office Partition Panel with Whiteboard, 36-1/4"W x 60"H

Office partition panels with whiteboard can be used in conjunction with other Interion® By Global Industrial panels to wrap around existing desks and office furniture to create private office spaces for any office environment. 1-3/4" thick panel features full painted metal magnetic whiteboards on both sides to allow you to add writing space on any cubicle wall. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories

  • WIDTH INCHES 36-1/4
  • DEPTH INCHES 1-3/4
  • HEIGHT INCHES 60
  • COLOR FINISH White
  • ASSEMBLY Unassembled
  • BRAND Interion By Global Industrial
  • CONSTRUCTION Painted Metal Whiteboard With Steel Frame
  • DESCRIPTION Office Partition Panel with Whiteboard
  • FRAME COLOR Black
  • PARTITION STYLE Non-Powered Without Base
  • TYPE Whiteboard Panel
  • PANEL FEATURE Whiteboard
  • WINDOW No
  • PARTITION TYPE Standard Panel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H

Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H

Item #: WB694926B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H
    Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H
    Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H
    Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant