SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Office Partition Panel with Whiteboard, 48-1/4"W x 60"H

Interion® Office Partition Panel with Whiteboard, 48-1/4"W x 60"H

Item #: WB694928B

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 36-1/4
  • 48-1/4

48-1/4

  • 60
  • 72

60

Frequently Purchased Together

  • Interion® Office Partition Panel with Whiteboard, 48-1/4"W x 60"H
  • Interion® Straight Connector Kit For Office Partitions

    $42.95

  • Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

    $69.95

  • Interion® Wall Bracket Kit For Office Partitions

    $15.00

Original Price: $221.95

Clearance Price: $71.15

Save $3.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Blue

Interion® Office Partition Panel, 24-1/4"W x 60"H, Blue

Global Industrial™ Deluxe Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 65"H

Global Industrial™ Deluxe Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 65"H

Interion® Office Partition Panel, 48-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 48-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 48-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 48-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray

Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel With Whiteboard, 48-1/4"W x 72"H

Interion® Office Partition Panel With Whiteboard, 48-1/4"W x 72"H

Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H

Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® Wall Bracket Kit For Office Partitions

Interion® Wall Bracket Kit For Office Partitions

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® 90 Degree Corner Connector Kit For 60"H Panel

Interion® 90 Degree Corner Connector Kit For 60"H Panel

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® Freestanding Office Partition Panel, 48-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 48-1/4"W x 72"H, Gray

Interion® 3 Way Connector Kit For 60"H Panel

Interion® 3 Way Connector Kit For 60"H Panel

Interion® 48" Overhead Cabinet In Black

Interion® 48" Overhead Cabinet In Black

Interion® 36"W Right Handed Return Table, Gray

Interion® 36"W Right Handed Return Table, Gray

Interion® 48"W Desk - Cherry

Interion® 48"W Desk - Cherry

Interion® 36"W Left Handed Return Table, Gray

Interion® 36"W Left Handed Return Table, Gray

Interion® 48"W Desk - Gray

Interion® 48"W Desk - Gray

Interion® Deluxe Freestanding 3-Panel Corner w/Whiteboard & Partial Window 48-1/4Wx61-1/2H Gray

Interion® Deluxe Freestanding 3-Panel Corner w/Whiteboard & Partial Window 48-1/4Wx61-1/2H Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Office Partition Panel with Whiteboard, 48-1/4"W x 60"H

Office partition panels with whiteboard can be used in conjunction with other Interion® By Global Industrial panels to wrap around existing desks and office furniture to create private office spaces for any office environment. 1-3/4" thick panel features full painted metal magnetic whiteboards on both sides to allow you to add writing space on any cubicle wall. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories

Weights & Dimensions

  • Depth 1-3/4 in
  • Width 48-1/4 in
  • Height 60 in

Product Details

  • Description Office Partition Panel with Whiteboard
  • Assembly Required Unassembled
  • Partition Style Non-Powered Without Base
  • Window No
  • Type Whiteboard
  • Partition Type Standard Panel
  • Frame Color Family Black
  • Brand Interion By Global Industrial
  • Material Painted Metal Whiteboard With Steel Frame
  • Manufacturers Part Number 694928B
  • Color Family White
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 01, 2014

    Whiteboard 48 x 60
    Your review:
    I love this whiteboard, I have purchased for most of my offices. perfect size.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Office Partition Panel with Whiteboard, 48-1/4"W x 60"H

Interion® Office Partition Panel with Whiteboard, 48-1/4"W x 60"H

Item #: WB694928B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Office Partition Panel with Whiteboard, 48-1/4"W x 60"H
    Interion® Office Partition Panel with Whiteboard, 48-1/4"W x 60"H
    Interion® Office Partition Panel with Whiteboard, 48-1/4"W x 60"H
    Interion® Office Partition Panel with Whiteboard, 48-1/4"W x 60"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant