SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 64"H

Interion® Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 64"H

Item #: WB695129BN

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 36-1/4
  • 48-1/4

36-1/4

  • 64
  • 76

64

Frequently Purchased Together

  • Interion® Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 64"H
  • Interion® Straight Connector Kit For Office Partitions

    $42.95

  • Interion® Wall Connector Kit

    $15.00

  • Interion® Corner 90 Degree Connector Kit For 64" H Raceway Panel Without Cable

    $65.95

Original Price: $237.95

Clearance Price: $65.24

Save $3.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® End Base Cap

Interion® End Base Cap

Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H

Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H

Interion® Non-Electric Office Partition Panel with Raceway, 36-1/4"W x 64"H, Gray

Interion® Non-Electric Office Partition Panel with Raceway, 36-1/4"W x 64"H, Gray

Interion® Non-Electric Office Partition Panel with Raceway, 36-1/4"W x 46"H, Gray

Interion® Non-Electric Office Partition Panel with Raceway, 36-1/4"W x 46"H, Gray

Interion® Electric Office Partition Panel, 36-1/4"W x 64"H, Gray

Interion® Electric Office Partition Panel, 36-1/4"W x 64"H, Gray

Interion® Circuit 4 Receptacle - (Package Of 4)

Interion® Circuit 4 Receptacle - (Package Of 4)

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® Wall Bracket Kit For Office Partitions

Interion® Wall Bracket Kit For Office Partitions

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® 36"W Left Handed Return Table, Gray

Interion® 36"W Left Handed Return Table, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel With Whiteboard, 48-1/4"W x 72"H

Interion® Office Partition Panel With Whiteboard, 48-1/4"W x 72"H

Interion® Circuit 2 Receptacle - (Package Of 4)

Interion® Circuit 2 Receptacle - (Package Of 4)

Interion® 90 Degree Corner Connector Kit For 64" H Panel

Interion® 90 Degree Corner Connector Kit For 64" H Panel

Interion® 90 Degree Corner Connector Kit For 64" H Panel With 1 Pass Through Cable

Interion® 90 Degree Corner Connector Kit For 64" H Panel With 1 Pass Through Cable

Interion® Circuit 1 Receptacle - (Package Of 4)

Interion® Circuit 1 Receptacle - (Package Of 4)

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 64"H

Office partition panels with whiteboard can be used in conjunction with other Interion® By Global Industrial panels to wrap around existing desks and office furniture to create private office spaces for any office environment. 1-3/4" thick panel features full painted metal magnetic whiteboards on both sides to allow you to add writing space on any cubicle wall. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Non-Electric Panels include a basic 4"H powder coated steel raceway without cabling which include cable management openings for phone & data cables. 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories

Weights & Dimensions

  • Depth 1-3/4 in
  • Width 36-1/4 in
  • Height 64 in

Product Details

  • Collection Traditional
  • Description Office Partition Panel with Whiteboard and Raceway
  • Assembly Required Yes
  • Partition Style Non-Powered With Base
  • Window No
  • Type Whiteboard
  • Partition Type Standard Panel
  • Frame Color Family Black
  • Brand Interion By Global Industrial
  • Material Painted Metal Whiteboard With Steel Frame
  • Manufacturers Part Number 695129BN
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Upgrade this item for just $17.11 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 64"H

Interion® Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 64"H

Item #: WB695129BN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 64"H
    Interion® Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 64"H
    Interion® Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 64"H
    Interion® Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 64"H
    Interion® Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 64"H
    Interion® Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 64"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant