Customers Also Viewed
Product Information
Customer Review
Product Q&A
Technical Pro Professional Rack Mountable USB/SD Recording Deck
Features:
Features:
- Inputs: USB Flash Drive / SD Card (Up to 32 GB), RCA, 1/8" (MP3)
- Outputs: RCA (Line Out)
- USB 2.0 Compatible
- Plays .mp3, .wav, .wma files from USB drives and SD Cards
- iPod™ compatible USB input allows for direct connection with an iPod (Nano™ Only)
- Records .wav files onto USB Flash Drive or SD Card from the RCA or 1/8" inputs
- 128 kbps / 44.1 KHz sampling rate on .wav file recordings
- Record / Play - choose between recording onto the USB / SD Card or playing from it
- Track title, track number & elapsed time will display for track on USB / SD Card inputs
- LED screen display
- Frequency Response: 20Hz-20KHz ±3dB
- Signal to noise ratio: >90dB
- Bass and treble controls
- Controls: next track, previous track, play / pause
- Random, repeat, repeat all tracks selector
- 1/8" Headphone output
- Use Remote to playback tracks from USB / SD Card from a distance
- (Remote will not function for making recordings)
Product Specifications
- BRANDTechnical Pro
- MANUFACTURERS PART NUMBERUREC7
- WIDTH INCHES1-3/4
- DEPTH INCHES19
- HEIGHT INCHES6-1/2
- COLOR FINISHBlack
- CONSTRUCTIONMetal
- DESCRIPTIONProfessional Rack Mountable USB/SD Recording Deck
- OUTPUTSRCA
- WEIGHT LBS4
- ASSEMBLYAssembled
- PACKAGE QUANTITY1
- LIMITED WARRANTY1 Year
- USBYes
- CABLE LENGTH FEET3
- POWER SOURCE(S)AC or Battery Powered
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: SCOTTIE
Date: May 13, 2020
Product Q & A
There are no questions for this product.
Popular item in this category
Technical Pro Professional USB Condenser Microphone Starter Package
Item #: B2114414
Not Yet Rated
Usually ships in 3 to 6 days
$107.95

Technical Pro Professional Rack Mountable USB/SD Recording Deck
$82.95
- Product Information
- Customer Review
- Product Q&A