Microphones

Microphone and PA Accessories
| Compare | Image | Description | Color | Power Source | Outputs | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Handheld Microphone | Black | - | - | Ships Same Day WBB212567 | $265.95 |
Related Products
Adesso's CyberTrack H4 High Resolution Desktop Webcam features 1080p HD video resolution that allows you to record and share colorful HD quality video with fine detail. This webcam offers you broad Instant Messenger compatibility, so you can enjoy video conferencing with today's most popular Instant Messenger applications. This webcam also includes an integrated wide-angle microphone that lets your voice be heard loud and clear, whether you are chatting with loved ones or doing business on a video call. With all these great features, you can easily record and transmit your videos to everyone.
Adesso's CyberTrack H6 High Resolution Desktop Webcam features 4K HD video resolution that allows you to record and share colorful HD quality video with fine detail. This webcam offers you broad Instant Messenger compatibility, so you can enjoy video conferencing with today's most popular Instant Messenger applications. This webcam also includes an integrated dual microphone with noise cancellation that lets your voice be heard loud and clear, whether you are chatting with loved ones or doing business on a video call. Includes a tripod mount and a privacy shutter. With all these great ...
Features: Dual signal UHF high band Polar Pattern: Dynamic Cardioids Digital sound processing Outputs: Individual XLR outputs per channel, one 1/4" mixed output Frequency range: 614MHz-698MHz Frequency stability: ±0.005% Modulation mode: FM Maximum deviation range: ±25kHz with limiting compressor Frequency Response: 40Hz-20kHz Signal to noise ratio: 100dB Total harmonic distortion: Audio dynamic range: 90dB Service area: 200 ft Comes with two handheld microphones VU meter LCD display with microphone frequency Available in Five different sets allowing you to use up to 10 ...
The AE-55 is the essential K-12 universal headset designed for academic success in any learning environment. Built for performance, comfort, and durability, while delivering on the various state testing and TELPAS requirements with noise cancelling microphone technology and passive noise reduction to enhance focus and clear communication. Benefits: Easy to clean and store Perfect choice for 1:1 learning Durable and dependable Helps to maintain focus with noise reduction Ambidextrous design Headband adjusts for a comfortable fit
Adesso's CyberTrack H6 is a 4K Ultra High Resolution Desktop Webcam that allows you to record and share colorful vivid HD quality video with fine detail. This webcam offers you broad Instant Messenger compatibility, so you can enjoy video conferencing with today's most popular Instant Messenger applications. This webcam also includes an integrated wide-angle microphone that lets your voice be heard loud and clear, whether you are chatting with loved ones or doing business on a video call. With all these great features, you can easily record and transmit your videos to everyone!