Desk Organizers & Trays
Related Products
FULL WIDTH DESK TOP ORGANIZERS Low Profile Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. Low profile unit features a 9"W literature rack with label holders and 2 adjustable hardboard shelves. Measures 12"D x 18"H ...
Cup and lid holder offers three high columns with easy access to cups and lids. Nonskid tabs on base keep holder secure on counter. Commercial-grade construction will not crack, fade, or chip.
FULL WIDTH DESK TOP ORGANIZERS CD Storage Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. CD Storage Organizer includes a spring-loaded CD rack with 20 CD capacity and 3 adjustable hardboard shelves. Measures 12"D x ...
Officemate®Side Loading Stackable Desk Tray 13-3/16" x 9" x 2-3/4" Black Desk tray stacks securely to create a convenient form of desktop organization for your letter-size documents. Durable, injection-molded design features a ribbed bottom to prevent paper from sticking and handles for portability. Side-loading tray is compatible with most other manufacturers' models.
Fellowes Wire Tray with contemporary design that organizes documents and files on your desktop, making your job easier. Stack trays with posts, sold separately. Steel tray is 100% recyclable. Use easily in the office, home office or school to organize important materials. Keep documents organized right on your desktop, making working much more convenient. Look for other coordinating wire desktop accessories from Fellowes.