Vertiflex Products Cup/Lid Holder, 3 Columns, 12-3/4"W x 4-1/2"D x 11-3/4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Cup and lid holder offers three high columns with easy access to cups and lids. Nonskid tabs on base keep holder secure on counter. Commercial-grade construction will not crack, fade, or chip.
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/4 in |
| Depth | 4-1/2 in |
| Height | 11-3/4 in |
| Diameter | 11-3/4 in |
Product Details
| Cup/Lid Size | 8 Oz To 32 Oz Cups |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Cup/Lid Holder |
| Color | Black |
| Placement | Desktop |
| Manufacturers Part Number | VRTVFPC1000 |
| Brand | Vertiflex |