Take 15% off your entire order!

Offer applied at checkout

TrippNT Free Standing Book Holder 2"

TrippNT Free Standing Book Holder 2"

Item #: WBB1856280

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.00 up to 6% OFF

Minimum Quantity: 3

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TrippNT Free Standing Book Holder 2"

Features

  • Keep manuals right at hand to encourage compliance with protocols
  • Crystal clear acrylic design. Use on bench, instruments or inside fume hood
  • Convenient holder for log books, manuals and calibration logs
  • Rubber feet prevent sliding
  • Three sizes: 2", 3" or 4" opening

Product Specifications

  • WIDTH INCHES8
  • DEPTH INCHES3
  • HEIGHT INCHES6
  • COLOR FINISHClear
  • CONSTRUCTIONAcrylic
  • BRANDTrippNT
  • DESCRIPTIONAcrylic Free Standing Book Holder
  • MANUFACTURERS PART NUMBER51400
  • PACKAGE QUANTITY1
  • STYLEFree Standing
  • TYPEBookends
  • WEIGHT LBS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

TrippNT Free Standing Book Holder 4"

Item #: B1856284

Not Yet Rated

Usually ships in 14 to 17 days

$17.00

Close

3 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TrippNT Free Standing Book Holder 2"

TrippNT Free Standing Book Holder 2"

Item #: WBB1856280

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant