Take 15% off your entire order!

Offer applied at checkout

Cardinal® HOLDit! Label Holders, 2-3/16"W x 4"H, Clear, 6/PK

Cardinal® HOLDit! Label Holders, 2-3/16"W x 4"H, Clear, 6/PK

Item #: WBB1885516

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.61 up to 35% OFF

Price: $3.62

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cardinal HOLDit! Label Holders, 2-3/16"W x 4"H, Clear, 6/PK

HOLDit! Self-Adhesive Label Holders are ideal for binders, shelves, file drawers, bins, report covers, video cassettes, computer data disks and more. Design features high-quality, nonreflective poly with self-adhesive backing. Nonstick polypropylene is archival-safe, acid-free and will not stick to materials inside. Label holders include reversible paper inserts. Free online templates are available.

Product Specifications

  • WIDTH INCHES2-3/16
  • HEIGHT INCHES4
  • COLOR FINISHClear
  • CONSTRUCTIONPolypropylene
  • BRANDCardinal®
  • DESCRIPTIONHOLDit Label Holders
  • MANUFACTURERS PART NUMBER21830
  • NUMBER OF POCKETS1
  • PACKAGE QUANTITY6/PK
  • TYPEAccessory
  • ACCESSORY TYPELabel Holder
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cardinal® HOLDit! Label Holders, 1-3/8"W x 3"H, Clear, 12/PK

Item #: B1885515

Not Yet Rated

Usually ships in 1 to 4 days

$3.77

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cardinal® HOLDit! Label Holders, 2-3/16"W x 4"H, Clear, 6/PK

Cardinal® HOLDit! Label Holders, 2-3/16"W x 4"H, Clear, 6/PK

Item #: WBB1885516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant