Take 15% off your entire order!

Offer applied at checkout

+

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 36" H - Ocean

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 36" H - Ocean

Item #: WBB1480726

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$524.00 up to 53% OFF

Price: $243.95

Save $12.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 36" H - Ocean

Ghent's Enclosed Vinyl Bulletin Board is the perfect way to display messages, pictures, and important information securely. The message center is made with a vinyl tack surface that hides pin holes and holds up under repeated taking, providing years of reliable service. When used outside our vinyl board will not break down or mold, unlike cork enclosed boards.

You do not have to worry about damage from weather or humidity as long as you hang the board under an awning or overhang. Ghent's 1-door enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame.

You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, which adds protection from vandalism.

The colored vinyl surface is paired with a Satin aluminum frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Ghent's Enclosed Vinyl Bulletin Board carries a 10-year warranty and is made in the USA. Perfect for indoor and outdoor use.

Features:

  • Concealed corner brackets allow for easy and secure mounting
  • Weather-resistant durability with self-healing vinyl tack surface
  • Flush mount locks and shatter-resistant acrylic panels for added security
  • Carries a 10-year manufacturer warranty
  • Made in the USA


Learn More About Ghent.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES2-1/4
  • HEIGHT INCHES36
  • COLOR FINISHOcean
  • BRANDGhent®
  • DESCRIPTIONEnclosed Vinyl Tackboard
  • DOOR QUANTITY1
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICNo
  • MANUFACTURERS PART NUMBERPA13636VX-191
  • PACKAGE QUANTITY1
  • BOARD SIZE (W X H)36 x 36
  • STYLEVinyl Board
  • SUGGESTED USEOutdoor
  • TYPEWithout Header
  • LIMITED WARRANTY10 Years
  • SURFACE MATERIALVinyl
  • COUNTRY OF ORIGINMade in USA
  • DOOR TYPEHinged
  • BOARD TYPEEnclosed Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 30" H - Ocean

Item #: B1480725

Not Yet Rated

Usually ships in 3 to 6 days

$225.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 36" H - Ocean

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 36" H - Ocean

Item #: WBB1480726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 36" H - Ocean
    Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 36" H - Ocean
    Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 36" H - Ocean
    Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 36" H - Ocean
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant