Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chalkboards

Display & communicate announcements, schedules, menus, and other pertinent information in offices, schools, warehouses, or restaurants using Specialty & Display Chalkboards that can be erased and reused. Available in a range of sizes and styles, they are crafted from heavy-duty materials for strength & durability, and wall-mounted for placement virtually anywhere around the facility or establishment.
5 Results

Display Chalkboards

Display Chalkboards
These chalkboards are ideal for displaying announcements, menus, and other signs at restaurants, schools, offices, and more. Made with heavy-duty materials, these display chalkboards come in various sizes and styles to accommodate a range of needs. Select models are weather-resistant, making them suitable for outdoor use.
CompareImageBoard Size (W x H)ColorFrame Color FamilyFrame MaterialBrandModel #Price
Aarco Display Style Black Chalkboard - 36"W x 24"H
36 x 24 in
Black
Oak
Wood
Aarco
Ships Same Day
WBB289533
$64.95
Aarco Display Style Black Chalkboard - 60"W x 36"H
60 x 36 in
Black
Oak
Wood
Aarco
WBB289535$169.95
Aarco Display Style Black Chalkboard - 18"W x 12"H
18 x 12 in
Black
Oak
Wood
Aarco
WBB289531$35.95

Specialty Chalkboards

Specialty Chalkboards
These specialty chalkboards are constructed from heavy-duty materials like wood and available in various styles. They are designed for specific uses in restaurants, schools, and offices and can be utilized to clearly display menus, quotes, drawings, weekly schedules, and more. Most models feature a wall-mount design and can be used with traditional chalk or liquid chalk markers.