Take 15% off your entire order!

Offer applied at checkout

Ghent Bulletin Board - 1 Door - Beige Fabric w/Silver Frame - 24" x 18"

Ghent Bulletin Board - 1 Door - Beige Fabric w/Silver Frame - 24" x 18"

Item #: WBB1479566

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$369.00 up to 56% OFF

Price: $162.95

Save $8.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ghent Bulletin Board - 1 Door - Beige Fabric w/Silver Frame - 24" x 18"

Ghent's Traditional Aluminum Frame Enclosed Bulletin Boards feature a beautiful Satin or dark Bronze aluminum finish. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. The decorative fabric tack surface, available in 5 colors, is tackable, colorfast and durable. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.

Learn More About Ghent.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES2-1/4
  • HEIGHT INCHES24
  • COLOR FINISHBeige
  • BRANDGhent®
  • DESCRIPTIONEnclosed Fabric Tackboard
  • DOOR QUANTITY1
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICNo
  • MANUFACTURERS PART NUMBERPA12418F-90
  • PACKAGE QUANTITY1
  • STYLEFabric Board
  • SUGGESTED USEIndoor
  • TYPEWithout Header
  • LIMITED WARRANTY10 Years
  • NOMINAL BOARD SIZE (W X H)18 x 24
  • SURFACE MATERIALFabric
  • COUNTRY OF ORIGINMade in USA
  • DOOR TYPEHinged
  • BOARD TYPEEnclosed Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ghent Enclosed Bulletin Board - 1 Door - Natural Cork w/Bronze Frame - 24" x 18"

Item #: B1480170

Not Yet Rated

Usually ships in 3 to 6 days

$161.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Bulletin Board - 1 Door - Beige Fabric w/Silver Frame - 24" x 18"

Ghent Bulletin Board - 1 Door - Beige Fabric w/Silver Frame - 24" x 18"

Item #: WBB1479566

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant