Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® 1 Door Enclosed Fabric Bulletin Board, Black Fabric/Oak Frame, 36"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Ghent® 1 Door Enclosed Fabric Bulletin Board, Black Fabric/Oak Frame, 36"W x 36"H

Item #: WBB1479816

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $580.00 Save up to 52%
Price: $ 275.95
Product Information
Customer Review
Product Q&A
Accessories
Ghent® 1 Door Enclosed Fabric Bulletin Board, Black Fabric/Oak Frame, 36"W x 36"H

Ghent's Traditional Wood Frame Enclosed Bulletin Boards feature a solid wood frame in natural Oak, Cherry Oak or Walnut finish. Each unit features hinged doors and shatter-resistant acrylic panels with flush mount locks and keys for added security. The decorative fabric tack surface, available in 5 colors, is tackable, colorfast and durable. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.

Learn More About Ghent.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • BRANDGhent®
    • DESCRIPTIONEnclosed Fabric Tackboard
    • DOOR QUANTITY1
    • FRAME COLOROak
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERPW13636F-95
    • PACKAGE QUANTITY1
    • STYLEFabric Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • LIMITED WARRANTY10 Year
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)36 x 36
    • SURFACE MATERIALFabric
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!