Take 15% off your entire order!

Offer applied at checkout

Ghent Enclosed Bulletin Board - 2 Door - Beige Fabric w/Bronze Frame - 36" x 60"

Ghent Enclosed Bulletin Board - 2 Door - Beige Fabric w/Bronze Frame - 36" x 60"

Item #: WBB1481113

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,141.00 up to 56% OFF

Price: $504.00

$84.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $504.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Ghent Enclosed Bulletin Board - 2 Door - Beige Fabric w/Bronze Frame - 36" x 60"

Ghent's Traditional Aluminum Frame Enclosed Bulletin Boards feature a beautiful Satin or dark Bronze aluminum finish. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. The decorative fabric tack surface, available in 5 colors, is tackable, colorfast and durable. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.

Learn More About Ghent.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES2-1/4
  • HEIGHT INCHES36
  • COLOR FINISHBeige
  • BRANDGhent®
  • DESCRIPTIONEnclosed Fabric Tackboard
  • DOOR QUANTITY2
  • FRAME COLORBronze
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICNo
  • MANUFACTURERS PART NUMBERPB23660F-90
  • PACKAGE QUANTITY1
  • STYLEFabric Board
  • SUGGESTED USEIndoor
  • TYPEWithout Header
  • LIMITED WARRANTY10 Years
  • NOMINAL BOARD SIZE (W X H)60 x 36
  • SURFACE MATERIALFabric
  • COUNTRY OF ORIGINMade in USA
  • DOOR TYPEHinged
  • BOARD TYPEEnclosed Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ghent Silhouette Enclosed Bulletin Board - Navy Vinyl w/Satin Frame - 42" x 28"

Item #: B613345

(1)

Usually ships in 10 to 13 days

$432.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Enclosed Bulletin Board - 2 Door - Beige Fabric w/Bronze Frame - 36" x 60"

Ghent Enclosed Bulletin Board - 2 Door - Beige Fabric w/Bronze Frame - 36" x 60"

Item #: WBB1481113

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant