Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 2 Door Red Walnut Bulletin Board w/ Crown Molding - 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Aarco 2 Door Red Walnut Bulletin Board w/ Crown Molding - 48"W x 36"H

Item #: WBB289963

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 371.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco 2 Door Red Walnut Bulletin Board w/ Crown Molding - 48"W x 36"H

Enclosed Bulletin Boards with a Red Oak Frame with a Walnut Stain and Crown Molding keeps your information secure while displaying if effectively . The Crown Molding adds an elegance never before offered on a standard product. The unit is equipped with a natural cork posting surface, warm natural oak frame, full length piano hinges, acrylic viewing surface, security locks and concealed mounting hardware. 48"W x 36"H. This is a 2 door unit.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONEnclosed Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORWalnut
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERWBC3648RC
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALCork
    • EDGE TYPEStraight
    • BOARD TYPEEnclosed Board
    • EXTERIOR DEPTH INCHES2
    • INTERIOR DEPTH INCHES3/4

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Very Nicely Made

Your review: I am very glad I decided to purchase this bulletin board for our church. I did a bit of research prior to making my final decision. It is very attractive, well made and easy to mount. It was also very well packaged for shipment. If you are looking for a locking bulletin board of this size, I highly recommend this one.

Pros: Very attractive, easy to mount and well made.

Cons: I can't think of any.

Is this review helpful?

Top of the Line

Your review: This cabinet was absolutely gorgeous!! It was extremely well made, and every single part of it is sturdy and elegant looking. I would refer this company to anyone purchasing for their home or business.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!