Take 15% off your entire order!

Offer applied at checkout

+

Ghent Enclosed Bulletin Board - 3 Door - Natural Cork w/Oak Frame - 36" x 72"

Ghent Enclosed Bulletin Board - 3 Door - Natural Cork w/Oak Frame - 36" x 72"

Item #: WBB1479379

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Dry Erase Eraser - Pack of 6

    $9.95

  • OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

    $0.99

  • Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

    $8.20

$1,130.00 up to 58% OFF

Price: $478.95

Save $23.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ghent Enclosed Bulletin Board - 3 Door - Natural Cork w/Oak Frame - 36" x 72"

Ghent's Enclosed Cork Bulletin Board is the perfect way to display messages, pictures, and important information securely. Natural cork boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's message centers are hand-made to ensure the cork surface will not peel or flake from the backing when installed indoors.

Ghent's 3-door enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame. You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, which adds protection from vandalism. The cork surface is paired with our handcrafted Oak wood frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Ghent's Enclosed Cork Bulletin Board carries a 10-year warranty and is made in the USA. Recommended for indoor use only.

Features:

  • Concealed corner brackets allow for easy and secure mounting
  • Self-healing cork surface provides years of reliable service
  • Flush mount locks and shatter-resistant acrylic panels for added security
  • Carries a 10-year manufacturer warranty
  • Made in the USA


Learn More About Ghent.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES2-1/4
  • HEIGHT INCHES36
  • COLOR FINISHNatural
  • BRANDGhent®
  • DESCRIPTIONWood Frame Enclosed Tackboard
  • DOOR QUANTITY3
  • FRAME COLOROak
  • FRAME CONSTRUCTIONWood
  • MAGNETICNo
  • MANUFACTURERS PART NUMBERPW33672K
  • PACKAGE QUANTITY1
  • STYLECork Board
  • SUGGESTED USEIndoor
  • TYPEWithout Header
  • LIMITED WARRANTY10 Years
  • NOMINAL BOARD SIZE (W X H)72 x 36
  • SURFACE MATERIALCork
  • COUNTRY OF ORIGINMade in USA
  • DOOR TYPEHinged
  • BOARD TYPEEnclosed Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ghent Silhouette Enclosed Bulletin Board - Navy Vinyl w/Satin Frame - 42" x 28"

Item #: B613345

(1)

Usually ships in 10 to 13 days

$432.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Enclosed Bulletin Board - 3 Door - Natural Cork w/Oak Frame - 36" x 72"

Ghent Enclosed Bulletin Board - 3 Door - Natural Cork w/Oak Frame - 36" x 72"

Item #: WBB1479379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent Enclosed Bulletin Board - 3 Door - Natural Cork w/Oak Frame - 36" x 72"
    Ghent Enclosed Bulletin Board - 3 Door - Natural Cork w/Oak Frame - 36" x 72"
    Ghent Enclosed Bulletin Board - 3 Door - Natural Cork w/Oak Frame - 36" x 72"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant