Take 15% off your entire order!

Offer applied at checkout

+

Ghent Ovation Bulletin Board - Indoor - 3 Door - Black w/Gray Frame - 72"W x 48"H

Ghent Ovation Bulletin Board - Indoor - 3 Door - Black w/Gray Frame - 72"W x 48"H

Item #: WBB1479544

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Dry Erase Eraser - Pack of 6

    $9.95

  • OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

    $0.99

  • Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

    $8.20

$1,619.00 up to 43% OFF

Price: $928.00

$154.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $928.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Ghent Ovation Bulletin Board - Indoor - 3 Door - Black w/Gray Frame - 72"W x 48"H

Ghent's Ovation Enclosed Fabric Bulletin Boards feature powder-coated aluminum framing in a black or gray matte finish with decorative radius corners. The doors feature full-length hinges, shatter-resistant acrylic panels and flush mount locks and keys for added security. The decorative fabric tack surface is fade-resistant and will hold up under even the most demanding use. Tack panel is available in 5 fabric choices. Units feature concealed corner brackets for easy and secure mounting. Non-illuminated optional name headers are also available. Backed by Ghent's 10-year guarantee. Made in the USA.

Learn More About Ghent.

Product Specifications

  • WIDTH INCHES72-1/8
  • DEPTH INCHES2-1/8
  • HEIGHT INCHES48-1/8
  • COLOR FINISHBlack
  • BRANDGhent®
  • DESCRIPTIONOvation Tackboard
  • DOOR QUANTITY3
  • FRAME COLORGray
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICNo
  • MANUFACTURERS PART NUMBEROVG5-F95
  • PACKAGE QUANTITY1
  • STYLEFabric Board
  • SUGGESTED USEIndoor
  • TYPEWithout Header
  • LIMITED WARRANTY10 Years
  • SURFACE MATERIALFabric
  • COLLECTIONOvation
  • COUNTRY OF ORIGINMade in USA
  • DOOR TYPEHinged
  • BOARD TYPEEnclosed Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Ovation Bulletin Board - Indoor - 3 Door - Black w/Gray Frame - 72"W x 48"H

Ghent Ovation Bulletin Board - Indoor - 3 Door - Black w/Gray Frame - 72"W x 48"H

Item #: WBB1479544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent Ovation Bulletin Board - Indoor - 3 Door - Black w/Gray Frame - 72"W x 48"H
    Ghent Ovation Bulletin Board - Indoor - 3 Door - Black w/Gray Frame - 72"W x 48"H
    Ghent Ovation Bulletin Board - Indoor - 3 Door - Black w/Gray Frame - 72"W x 48"H
    Ghent Ovation Bulletin Board - Indoor - 3 Door - Black w/Gray Frame - 72"W x 48"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant