Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Balt® Indoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Platinum

Balt® Indoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Platinum

Item #: WBB538216

Not Yet Rated

Frequently Purchased Together

  • Global Industrial Dry Erase Eraser - Pack of 6

    $9.95

  • OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

    $0.99

  • Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

    $8.20

$1,322.07 up to 55% OFF

Price: $592.00

$98.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $592.00 or save 5% on purchase.

Customers Also Viewed

Balt® Indoor Enclosed Bulletin Board Cabinet,3-Door 4'Hx8'W, Silver Trim, Platinum

Indoor Enclosed Bulletin Board Cabinets feature elegant trim available in silver or coffeealuminum. Comes with up to three locking hinged doors with shatter-resistant clear acrylic panels. Available standard with a natural cork or vinyl tackable back panel. Rubber-Tak available at anup charge. Call for details. Please specify back panel material and color choice. Made in the USA. TAA compliant.

Product Specifications

  • WIDTH INCHES96
  • HEIGHT INCHES48
  • COLOR FINISHPlatinum
  • BRANDBalt®
  • DESCRIPTION3-Door Enlcosed Bulletin Board
  • DOOR QUANTITY3
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER94PSH-I-56
  • STYLEVinyl Board
  • SUGGESTED USEIndoor
  • TYPEWithout Header
  • NOMINAL BOARD SIZE (W X H)96 x 48
  • SURFACE MATERIALVinyl
  • DOOR TYPEHinged
  • BOARD TYPEEnclosed Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Indoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Platinum

Balt® Indoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Platinum

Item #: WBB538216

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Balt® Indoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Platinum
    Balt® Indoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Platinum
    Balt® Indoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Platinum
    Balt® Indoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Platinum
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant