Aarco Double Sided Marquee w/ Header Bronzed Anod. - 72"W x 52"H

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Aarco Double Sided Marquee w/ Header Bronzed Anod. - 72"W x 52"H

Item #: WBB289276

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,001.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco Double Sided Marquee w/ Header Bronzed Anod. - 72"W x 52"H

The Double Sided Marquee is constructed of extruded aluminum with a bronze anodized finish, and has a vented design for heat and moisture reduction. The door has a top hinge and heavy duty stays for easy access. This unit features a removable acrylic 5 line letter board, and an opaque acrylic top header (standard font is Clear Gothic type). 500 polycarbonate characters are included. Unit has top illumination featuring a UL listed fluorescent light fixture, bulb and a 6', 3 wire lead. 72"W x 52"H. Note: For custom message, logo and/or design, please call to special order.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES52
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDAarco
    • DESCRIPTIONMarquee Changeable Sign
    • FRAME COLORBronze
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERDMBM5272BA
    • PACKAGE QUANTITY1
    • STYLEDouble Sided
    • SUGGESTED USEOutdoor
    • TYPEIlluminated With Header
    • DOOR TYPEHinged
    • SURFACE MATERIALAcrylic
    • CONSTRUCTIONExtruded Aluminum
    • BOARD TYPEReader Board
    • EXTERIOR DEPTH INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!