Indoor Letter Board - One Door
Indoor Boards feature black felt interior surface. Display messages in offices, hallways, schools and more Framing is made with satin anodized aluminum. Doors include cylinder locks with 2 keys, full length piano hinges and shatter resistant acrylic windows for security. Includes 290-piece, 3/4"H Helvetica letter and number set. Frame measures 1"W x 2"D with 1-7/8"W door frame. Interior is 5/8"D. Additional letter and number sets in various sizes available (sold separately).
United Visual Products One-Door Indoor Letter Board - 18"W x 24"H
|
Questions & Answers (0)
Product Description
PRICE
$295.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 2 in |
| Height | 24 in |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Illuminated Without Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Felt |
| Door Type | Hinged |
| Edge Type | Straight |
| Number of Doors | 1 |
| Description | Indoor Enclosed Letter Board |
| Frame Material | Aluminum |
| Indoor/Outdoor | Indoor |
| Brand | United Visual Products |