Take 15% off your entire order!

Offer applied at checkout

Infinity / ITC  Deluxe Clock - 12-1/2" Diameter White

Infinity / ITC Deluxe Clock - 12-1/2" Diameter White

Item #: WBB2043113

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $10.75

Clearance Price: $10.95

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Infinity / ITC Deluxe Clock - 12-1/2" Diameter White

Contemporaty INFINITY/ITC Deluxe Clock features modern chrome accents perfect for either the home or office. Easy to read numbers with reliable second hand. Operates on one AA battery, not included.

Product Specifications

  • WIDTH INCHES12-1/2
  • HEIGHT INCHES12-1/2
  • DESCRIPTION12-1/2" Diameter White Clock
  • FACE COLORWhite
  • MANUFACTURERS PART NUMBER14759WH-3780
  • BRANDInfinity Instruments
  • PACKAGE QUANTITY1
  • NUMBER TYPEArabic/Standard
  • SHAPERound
  • FRAME COLORWhite
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Alex

    Date: December 04, 2020

    Effective wall clock
    Your review:
    I wish it was the silent kind, where you dont hear the second hand click. But its fine it works.
Product Q & A

There are no questions for this product.

Popular item in this category

Infinity Instruments 12" Vogue Wall Clock

Item #: B2277057

Not Yet Rated

Usually ships in 3 to 6 days

$11.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Infinity / ITC  Deluxe Clock - 12-1/2" Diameter White

Infinity / ITC Deluxe Clock - 12-1/2" Diameter White

Item #: WBB2043113

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant