Stretch Bands & Tubing
Latex Free
Brand
Length
Width
Material
Height
Type
Size
Color
Price
Related Products
Covered Resistance Tubes add durability and peace of mind to a fitness favorite. The stretchy black nylon sleeve protects the tubing from nicks, cuts, overstretching. The plastic handles feature a foam grip for stability and comfort. Six color coded resistances, clearly listed on the nylon handle straps. Interior tube is 48" long, like the Versa Tube. Sold individually. Racks available. Features: 6 color coded resistances – Extra Light through Ultra Heavy Plastic handle with foam Resistance is clearly visible on the nylon handle strap Tubing is covered by a thick, nylon sleeve to protect ...
Covered Resistance Tubes add durability and peace of mind to a fitness favorite. The stretchy black nylon sleeve protects the tubing from nicks, cuts, overstretching. The plastic handles feature a foam grip for stability and comfort. Six color coded resistances, clearly listed on the nylon handle straps. Interior tube is 48" long, like the Versa Tube. Sold individually. Racks available. Features: 6 color coded resistances – Extra Light through Ultra Heavy Plastic handle with foam Resistance is clearly visible on the nylon handle strap Tubing is covered by a thick, nylon sleeve to protect ...
Sup-R Band® is made from a premium latex free formula and excels compared to other exercise band: our TPE latex free formula has similar use and strength characteristics to latex exercise bands; similar puncture resistance; similar tear and burst strength; requires similar force to stretch and contract; 5" width; has core for use with dispenser systems; made of Thermoplastic Elastomer -TPE); color-coded in Thera-Band® colors. Roll is packaged in a dispenser box. 50 yard roll has core that fits most dispenser racks. Simply unroll desired length of exercise band from dispenser box and cut ...
Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Two permanent foam covered rigid handles give the exerciser comfort and a firm grasp. CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. The tubing with handles exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver. ...
Update on a classic! All the resistance tubing from Power Systems is produced using a unique layering process that improves longevity in commercial or institutional settings. The Plus adds a Patent Pending double tube design that provides added durability and peace of mind. Tubes help to strengthen muscles, improve balance, and prevent injuries or help in recovery. Perfect for personal training and for use in fitness clubs and home gyms. Six resistance levels for any user. Racks available. Features: Patent Pending double tube design provides peace of mind Available in 6 different ...