discount codeFree shipping over 300

Applied at checkout

Epson® DURABrite Ultra High-Capacity Ink Cartridge T068120-D2, Black, 2/Pack

Epson® DURABrite Ultra High-Capacity Ink Cartridge T068120-D2, Black, 2/Pack

Item #: WBB890598

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Quantity Discount

  • Buy 1-2 $56.95 ea.
  • Buy 3+ $55.95 ea.

Quantity

Popular item in this category

Epson® T220120D2 (220) DURABrite Ultra Ink, Black, 2/Pk

Ships same day.

Not Yet Rated

$41.95

Customers Also Viewed

Epson® DURABrite Ultra High-Capacity Ink Cartridge T068120-D2, Black, 2/Pack

High-capacity ink cartridges are great for high-volume printing. DURABrite Ultra Inks offer superior image quality with smudge-resistance, water-resistance and fade-resistance for durable prints. Ideal for double-sided printing, DURABrite Ultra inks do not bleed through. Ink is also quick-drying for worry-free handling of photos. Patented SmartValve Cartridge technology with MicroPiezo Ink Level Sensors delivers reliable printing. Ink cartridge is designed for use with Epson Stylus C68, C88, C120,CX3800, CX3810, CX4200, CX4800, CX5000, CX5800F, CX7800, CX7000F, CX7800, CX8400, CX9400, CX9475, NX215, NX300, NX305, NX415, NX510, NX515; Workforce 30, 40, 310, 315, 500, 600, 610, 615, and 1100. Each cartridge yields 370 pages.

Product Specifications

  • BRANDEpson®
  • MANUFACTURERS PART NUMBERT068120-D2
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY2
  • REMANUFACTUREDNo
  • TYPEInk
  • PAGE YIELD370
  • MACHINE COMPATIBILITYEpson Stylus C120 CX5000 CS6000 CS7000F CX7400 CX7450 CX8400 CX9400Fax
  • MACHINE COMPATABILITY 2Epson WorkForce 30 40 310 500 600
  • COMPATIBLE BRANDEpson®
  • PRINT COLORBlack
  • MARKET INDICATOR CARTRIDGE NUMBER68
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Epson® DURABrite Ultra High-Capacity Ink Cartridge T068120-D2, Black, 2/Pack

Epson® DURABrite Ultra High-Capacity Ink Cartridge T068120-D2, Black, 2/Pack

Item #: WBB890598

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top