Take 15% off your entire order!

Offer applied at checkout

3' Width Stained Hardwood Wall Mounted Coat Rack, Mahogany

3' Width Stained Hardwood Wall Mounted Coat Rack, Mahogany

Item #: WB277234MH

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$290.00 up to 28% OFF

Price: $208.95

Save $10.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DELUXE WALL MOUNT COAT RACKS
3'W Stained Hardwood Coat Rack
Deluxe wall mount coat racks blend beautifully with any décor. Wall mount coat racks have a slatted top shelf above the coat rack for hat storage. Includes a chrome plated tubular steel coat bar that accommodates coat hangers. Wall mountable for easy, out-of-the-way installations. Wood Coat Racks have a classic stained natural hardwood slat design that is sturdy, functional and good looking in any setting. 5/8" diameter hanger tube accommodates theft deterrent mini-hook hangers (sold separately).

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES12-1/2
  • HEIGHT INCHES12-3/4
  • COLOR FINISHMahogany
  • ASSEMBLYUnassembled
  • BRANDMagnuson Group
  • CONSTRUCTIONWood
  • DESCRIPTION36"W Stained Hardwood Coat Rack
  • MANUFACTURERS PART NUMBERCLM3-MA
  • PACKAGE QUANTITY1
  • STYLEWith Hanger Bars
  • TYPEWall Mount Coat Racks
  • GARMENT CAPACITY15
  • Base Model Number277234
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JAN

    Date: July 11, 2020

    Perfect for our clubhouse
    Your review:
    The wall mounted coat racks were exactly what we needed. They look so upscale in our clubhouse foyer. We did not want free wheeling standard coat racks so this find was a gem!
  • Reviewer: Anonymous

    Date: April 05, 2013

    Hanging coat rack
    Your review:
    A nice addition to my waiting room.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3' Width Stained Hardwood Wall Mounted Coat Rack, Mahogany

3' Width Stained Hardwood Wall Mounted Coat Rack, Mahogany

Item #: WB277234MH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant